3M
Fun Design Clear Gel Keyboard Wrist Rest, Daisy Design
- Zoro #: G4598612
- Mfr #: WR308DS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 2.80"
- Height: 2.50"
- Width: 18"
- Product Type: Wrist Rest
- Thickness: 0.75"
$21.25
Subtotal: $21.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #WR308DS Specifications
- Zoro #: G4598612
- Mfr #: WR308DS
- UPC #: 51131979147
- Length: 2.80"
- Height: 2.50"
- Width: 18"
- Product Type: Wrist Rest
- Thickness: 0.75"
- Country of Origin (subject to change): Taiwan, Province of China
Description
3MTM Fun Design Clear Gel Keyboard Wrist Rest, Daisy Design
Reviews of 3M #WR308DS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Fun Design Clear Gel Mouse Pad Wrist Rest, 6 4/5 x 8 3/5 x 3/4, Beach MW308BH
- 3M 5-1/2" SOFT INTERFACE DISC PAD 3M20278
- 3M Gel Thin Wrist Rest, Extended Length, Black Leatherette WR340LE
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 MP200PS
- 3M Gel Wristrest Platform for Keyboard, Black MMMWR420LE
- 3M Keyboard Wrist Rest Black For Kp200Le WR310LE
- 3M 3M Precision Standing Desk Corner Black, Gel Wrist Rest, Precise SD80B
- 3M 3M Precision Standing Desk White, Gel Wrist Rest, Precise Mouse Pad SD60W
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black WR310LE
- CENTON ELECTRONICS University Of North Texas (Tokyodachi) Mousepad, Mascot V1 OCT-UNT-MH28A
- FELLOWES Mousepad w/Wrist Support, Sandy Beach 9179301
- 3M Mouse Pads & Wrist Rests