3M
Fun Design Clear Gel Mouse Pad Wrist Rest, 6 4/5 x 8 3/5 x 3/4, Beach
- Zoro #: G4599425
- Mfr #: MW308BH
Hover or click to zoom Tap to zoom
Key Features
- Width: 6.80"
- Thickness: 0.75"
- Height: 8.60"
- Product Type: Mouse Pad
$20.98
Subtotal: $20.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #MW308BH Specifications
- Zoro #: G4599425
- Mfr #: MW308BH
- UPC #: 51135807071
- Width: 6.80"
- Thickness: 0.75"
- Height: 8.60"
- Product Type: Mouse Pad
- Country of Origin (subject to change): Taiwan, Province of China
Description
3MTM Fun Design Clear Gel Mouse Pad Wrist Rest, 6 4/5 x 8 3/5 x 3/4, Beach Design
Reviews of 3M #MW308BH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Gel Wrist Rest For Keyboard WR85B
- 3M Fun Design Clear Gel Keyboard Wrist Rest, Beach Design WR308BH
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W MP114-BSD1
- 3M Gel Wrist Rest For Mouse, W/ Antimicrobial Protection Black 2.3 In X WR305LE
- 3M Precise Mouse Pad w/ Gel Wrist Rest MW85B
- 3M Gel Comfort Wrist Rest, Bklth MMMWR310LE
- 3M 3M Precision Standing Desk Corner Black, Gel Wrist Rest, Precise SD80B
- 3M 3M Precision Standing Desk White, Gel Wrist Rest, Precise Mouse Pad SD60W
- CENTON ELECTRONICS Santa Clara University (Tokyodachi) Mousepad, Classic V1 OCT-SCL2-MH00A
- CENTON ELECTRONICS Northwestern University (Tokyodachi) Mousepad, Classic V1 OCT-NW-MH00A
- CENTON ELECTRONICS Clemson University (Tokyodachi)Mousepad, Classic V1 OCT-CLEM2-MH00A
- 3M Mouse Pads & Wrist Rests