HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

General Purpose Cleaners, White, Citrus

3M| Zoro #: G0320747| Mfr #: 573

$4.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Aerosol can
Standards: OSHA, 29 CFR 1910.1200
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320747 Mfr #: 573
Container Type: Aerosol canStandards: OSHA, 29 CFR 1910.1200
Color: WhiteFragrance: citrus
Sub-Category: Multi-Surface CleanersNet Weight: 15 oz.
Size: 15 oz.Flash Point: Less Than or Equal to 0 Degrees F
Country of Origin (subject to change): United States

Description

Cleaner, Size 15 oz., Net Weight 15 oz., Container Type Aerosol Can, Color White, Fragrance Citrus, Flash Point Less Than or Equal to 0 Degrees F, Standards OSHA, 29 CFR 1910.1200

Restrictions and Compliance

*3: Hazardous material

Reviews