customer-service Help
3M

Goggle Prescription Insert, Polycarbonate

3M Goggle Prescription Insert, Polycarbonate GG500-PI
Tap to zoom
Hover or click to zoom
$14.15
  • Item: Goggle Prescription Insert
  • For Use With: 3M(TM) Goggle Gear, 500-Series Splash Goggles
  • Frame Color: Clear
See full product details
Orders over $75 ship free.

Total: $14.15

3M #GG500-PI Specifications

  • Item: Goggle Prescription Insert
  • For Use With: 3M(TM) Goggle Gear, 500-Series Splash Goggles
  • Frame Color: Clear
  • Frame Material: Plastic
  • Compatible with Product Type: Goggles
  • Standards: ANSI Z87.1-2015
  • Compatible with Series: 500-Series
  • Compatible with Brand: 3M
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Goggle Prescription Insert, For Use With 3M(TM) Goggle Gear, 500-Series Splash Goggles, Frame Color Clear, Frame Material Polycarbonate

Reviews of 3M #GG500-PI