Hand Sanding Block, 5-3/4x3-3/8, Hook/Loop

3M| Zoro #: G1790302| Mfr #: 04013

$22.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790302 Mfr #: 04013
Width: 3-3/8"Attachment Type: Hook-and-Loop
Item: Hand Sanding BlockLength: 5-3/4"
Material: PlasticCountry of Origin (subject to change): United States

Product Description

Hand Sanding Block, Length 5-3/4 In., Width 3-3/8 In., Attachment Type Hook-and-Loop, Material Plastic, For Use With 4 x 6 In. Roll Material and Hand Pads

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.