Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, 4 pt Ratchet, HDPE, Orange

  • Zoro #: G4439784
  • Mfr #: H-706R
3M Hard Hat, 4 pt Ratchet, HDPE, Orange H-706R
3M Hard Hat, 4 pt Ratchet, HDPE, Orange H-706R
3M Hard Hat, 4 pt Ratchet, HDPE, Orange H-706R
$11.99
  • Head Protection Graphics: No Graphics
  • Item: Hard Hat
  • Shell Material - Head Protection: Polyethylene
See full product details
Orders over $75 ship free.

3M #H-706R Specifications

  • Zoro #: G4439784
  • Mfr #: H-706R
Head Protection Graphics: No Graphics Item: Hard Hat
Shell Material - Head Protection: Polyethylene Hard Hat ANSI Class: G, E
Head Protection Venting: No Standards: ANSI/ISEA Z89.1-2014 Type 1
Number of Suspension Points: 4 Hard Hat ANSI Type: 1
Head Protection Suspension Type: Ratchet (4-Point) ANSI Electrical Class: C, E, G
Series: H-700 Shell Material: HDPE
Hard Hat Suspension: 4 pt. Ratchet Head Protection Material: HDPE
ANSI Impact Type: 1 Venting: No
CSA Class: E, G ANSI Classification: Type 1, Class E
Hard Hat Style: Cap Suspension Adjustment Type: Ratchet
Color: Orange Accessory Slots: Yes
CSA Type: 1 Fits Hat Size: One Size Fits All
Graphics: None Head Protection Style: Front Brim
Hard Hat Sub-Category: Hard Hats Without Graphics High Visibility: No
Head Protection Brand: 3M Accessory Mounting Options: Side-Slots
Application: Heavy and Light Industrial, Construction Work, Oil and Gas, Road Construction, Forestry, Mining Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Under the hard hat, the suspension system inside the hat is designed to help absorb and dissipate impact should anything fall on it. Here are some important details for 3M Hard Hat. Color: Orange, Hard Hat Style: Front Brim.

Technical Guides

Reviews of 3M #H-706R