HB Quat Disinfecting Cleaner, Size 2L

3M| Zoro #: G0381613| Mfr #: 25H

$51.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Disinfectants and SanitizersFlash Point: 133 Degrees FItem: HB Quat Disinfecting Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381613 Mfr #: 25H
Sub-Category: Disinfectants and SanitizersFlash Point: 133 Degrees F
Item: HB Quat Disinfecting CleanerColor: Amber
For Use With: 3M(TM) Twist 'n Fill(TM) Chemical DispenserpH: 10 to 14
Container Type: BottleSize: 2L
RTU Yield per Container: 180 gal.For Use On: Multi Surfaces
Chemical No.: 25HFragrance: Fragrance Free
Country of Origin (subject to change): United States

Description

HB Quat Disinfecting Cleaner, For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser, RTU Yield per Container 180 gal., Chemical No. 25H, Size 2L, Color Amber, Fragrance Fragrance Free, Container Type Bottle, Flash Point 133 Degrees F, For Use On Multi Surfaces, pH 10 to 14, Standards FIFRA

Restrictions and Compliance

*3: Hazardous material

Reviews