October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

MultiSurface Cleaner, Use With 3M System

  • Zoro #: G0089857
  • Mfr #: 2A

$76.76

Details
  • Container Type: Spray Bottle
  • Item: Heavy Duty Multi Surface Cleaner
  • Recommended Dilution: 1:13
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2A Specifications

  • Zoro #: G0089857
  • Mfr #: 2A
Container Type: Spray Bottle Item: Heavy Duty Multi Surface Cleaner
Recommended Dilution: 1:13 Cleaner Form: Liquid
Cleaner Container Size: 0.50 gal. Chemicals For Use On Surface: Bathrooms, Fixtures/Equipment, Office Space/Classrooms, Walkways/Stairs
Primary Chemical: None Cleaner Chemical Product Grouping: Portion Control System Chemicals
Cleaner Container Type: Jug For Use With: 3M Flow Control System
VOC Content: 0.0578% pH: 10.5 to 11.6
Color: Purple Flash Point: 185 Degrees F
RTU Yield per Container: 7.25 gal. Fragrance: citrus
Size: 0.5 gal. Sub-Category: General Purpose Cleaners
Chemical No.: 2A For Use On: Multi Surfaces
Item - Portion Control System Chemicals: Heavy Duty All Purpose Cleaner Standards: OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Country of Origin (subject to change): United States

Description

When choosing a multipurpose cleaner, it's best to decipher first what kind of job you have so you know what's required: opt for disinfectants for the baby's high chair, glass cleaners for those pesky window jobs, floor cleaners for the mopping that's oh-so-necessary, and degreasers for the caked-on kitchen stove ickiness. 3M Heavy Duty Multi Surface Cleaner include characteristics like: Size: 1.9L, Color: Purple.

Reviews of 3M #2A