Head Cover, L, White, Tychem(R), PK3

3M| Zoro #: G1355645| Mfr #: BE-12L-3

$92.19 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Head Cover
For Use With: Air-Mate(TM) and Breathe Easy(TM) PAPR
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355645 Mfr #: BE-12L-3
Item: Head CoverFor Use With: Air-Mate(TM) and Breathe Easy(TM) PAPR
Color: WhiteMask Size: L
Material: Tychem(R) QCStandards: Niosh Approved
Suspension: Sewn In Elastic HeadbandCountry of Origin (subject to change): United States

Description

Head Cover, Mask Size L, White, Material Tychem(R) QC, Suspension Sewn In Elastic Headband, For Use With Air-Mate(TM) and Breathe Easy(TM) PAPR, Standards NIOSH Approved, Package Quantity 3. For occupational use only

Reviews