KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Head Cover, Universal, White, PK3

3M| Zoro #: G0672217| Mfr #: BE-12-3

$92.19 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Head Cover
For Use With: Air-Mate(TM) and Breathe Easy(TM) PAPR(TM)
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672217 Mfr #: BE-12-3
Item: Head CoverFor Use With: Air-Mate(TM) and Breathe Easy(TM) PAPR(TM)
Color: WhiteMask Size: Universal
Material: Tychem(R) QCStandards: Niosh Approved
Suspension: Sewn In Elastic HeadbandCountry of Origin (subject to change): United States

Description

Head Cover, Mask Size Universal, White, Material Tychem(R) QC, Suspension Sewn In Elastic Headband, For Use With Air-Mate(TM) and Breathe Easy(TM) PAPR(TM), Standards NIOSH Approved, Package Quantity 3

Reviews