Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Headgear, Ratchet, Blue, w/Chin Protector

3M| Zoro #: G1741135| Mfr #: 82521-00000

$29.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Includes: Clear Chin Protector, Visor Not Included
Item: Headgear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741135 Mfr #: 82521-00000
Color: BlueIncludes: Clear Chin Protector, Visor Not Included
Item: HeadgearFeatures: Ratchet Suspension, and Five-Position Pin-Lock Crown Strap
Material: ThermoplasticFor Use With: AOTuffmaster(R) Faceshields
Standards: ANSI Z87.1-2010Dielectric Protection: Yes
Country of Origin (subject to change): United States

Description

Headgear, Color Blue, Material Thermoplastic, Dielectric Protection Yes, Features Ratchet Suspension, and Five-Position Pin-Lock Crown Strap, For Use With AOTuffmaster(r) Faceshields, Standards ANSI Z87.1-2010, Includes Clear Chin Protector, Face Shield Not Included. For occupational use only

Reviews