Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Headgear, Ratchet, Blue

  • Zoro #: G0955814
  • Mfr #: 82501-00000
$19.95
  • Promotion Restriction: Not eligible for promotion
  • Headgear Material: Thermoplastic
  • Headgear Style: Partial Crown
See full product details
Orders over $75 ship free.

3M #82501-00000 Specifications

  • Zoro #: G0955814
  • Mfr #: 82501-00000
Promotion Restriction: Not eligible for promotion Headgear Material: Thermoplastic
Headgear Style: Partial Crown Features: Deluxe Ratchet Suspension, Five-Position Pin-Lock Crown Strap
Dielectric Protection: Yes Item: Headgear
Headgear Color: Blue For Use With: AOTuffmaster(R) Faceshields
Standards: ANSI Z87.1-2010 Standard When Used With Proper Headgear and Visor Faceshield Assembly/Headgear Suspension: Ratchet
Color: Blue Material: Thermoplastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about 3M Headgear. Color: Blue, Material: Thermoplastic.

Reviews of 3M #82501-00000