Hearing Band, 25dB, Conical

3M| Zoro #: G1402606| Mfr #: 350-1001

$10.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402606 Mfr #: 350-1001
Item: Hearing BandMetal Detectable: No
Ear Plug Size: UniversalEar Plug Color: Yellow
Standards: CSA Class ALEar Plug Packaging: Bulk Box, Wrapped Pairs
Series: E-A-RflexDisposable/ Reusable: Reusable
Pairs Per Package: 1Cord/Band Color: Blue
Ear Plug Material: Soft FoamEar Plug Shape: Tapered
Noise Reduction Rating NRR: 25dBCountry of Origin (subject to change): United States

Product Description

These hearing band from 3M are easy to use and easy on your ears. With one pair per package, these reusable earplugs are available in one size fits all. This product is a part of the E-A-Rflex series. Standards include: CSA Class AL.