This item is Discontinued.

3M Heat Shrink Tubing, 2:1 I.D. Shrink Ratio, 0.06 in I.D. Before Shrinking, Clear, 6 in, 10 PK FP301-1/16-6"-CLEAR-10-10 PC PKS

Heat Shrink Tubing, 2:1 I.D. Shrink Ratio, 0.06 in I.D. Before Shrinking, Clear, 6 in, 10 PK (Discontinued)

  • Mfr # FP301-1/16-6"-CLEAR-10-10 PC PKS
  • Zoro # G2574601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP301-1/16-6"-CLEAR-10-10 PC PKS
Zoro #
G2574601
UPC #
00051128601112
Country of Origin
United States

Dimensions

Length
6 in
Shrink Tubing Wall Thickness After Shrinking
0.017 in
Use With Wire Size
28 AWG to 26 AWG
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
6 in
Use Shrink Tubing With Wire Size
28 to 26 AWG
Shrink Tubing Length
6 in

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
0.063 in
Material
Polyolefin
Color
Clear
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
212 Degrees F
Shrink Tubing Adhesive Lined
No
Flame Retardant
Yes
Max. Voltage
900 V
Features
Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Shrink Tubing Material
Polyolefin
Standards
CSA Certified, RoHS 2011/65/EU, SAE AS23053/5, Class 1, UL E39100
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Dielectric Strength
600 V
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Acid and Alkali Resistant, Solvent Resistant
Package Style
Individual Pieces
I.D. Before Shrinking
0.06 in
Shrink Tubing Wall Type
Thin Wall
I.D. After Shrinking
0.03 in
Shrink Tubing Usable Temp. Range
-131 Degrees to 275 Degrees F
Shrink Tube Material Type
Flexible
Shrink Tubing Type
Heat Shrink Tubing

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.06 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Acid and Alkali-Resistant, Solvent-Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.