Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heat Shrink Tubing Kit, Black, 102 Pc

  • Zoro #: G3448015
  • Mfr #: FP301-3/16 TO 1-BLACK-5-102 PC KITS
$80.42
  • Max. Voltage: 600
  • Shrink Tubing Adhesive Lined: No
  • Shrink Tubing Kit Type: Heat Shrink Tubing Kit
See full product details
This item ships free.

3M #FP301-3/16 TO 1-BLACK-5-102 PC KITS Specifications

  • Zoro #: G3448015
  • Mfr #: FP301-3/16 TO 1-BLACK-5-102 PC KITS
Max. Voltage: 600 Shrink Tubing Adhesive Lined: No
Shrink Tubing Kit Type: Heat Shrink Tubing Kit Shrink Tubing Material: Polyolefin
Standards: AMS-3636, AMS-3637, SAE-AMS-DTL-23053/5, Class 1 and 2 Flame Retardant: No
Item: Heat Shrink Tubing Kit Shrink Tubing Length: 6 in
I.D. Before Shrinking: 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in Number of Pieces: 102
Includes: (14) 1/2 in, (20) 3/8 in, (28) 1/4 in, (30) 3/16 in, (4) 1 in, (6) 3/4 in Use Shrink Tubing With Wire Size: 20 AWG to 500 kcmil
Shrink Tubing Wall Type: Thin Wall Shrink Ratio: 2:1
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F Color: Black
Temp. Range: -67 Degrees to 275 Degrees F Adhesive Lined: No
Tubing Wall Type: Thin Wall Use With Wire Size: 20 AWG to 500 MCM
Kit Contents: Multiple Sizes Package Style: Sticks
Shrink Tubing Properties: Acid and Alkali Resistant, Solvent Resistant Dielectric Strength: 600 V
Length: 6 in Material: Polyolefin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Shrink Tubing Kit, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 102, Includes (14) 1/2 in, (20) 3/8 in, (28) 1/4 in, (30) 3/16 in, (4) 1 in, (6) 3/4 in, Color Black, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Package Style Sticks, Kit Contents Multiple Sizes, Use With Wire Size 20 AWG to 500 MCM

Reviews of 3M #FP301-3/16 TO 1-BLACK-5-102 PC KITS