Heat Shrink Tubing Kit, Red, Black, 42 Pc

3M| Zoro #: G1275644| Mfr #: EPS-300-KIT

$114.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Use Shrink Tubing With Wire Size: 6 AWG to 500 kcmil
I.D. Before Shrinking: 1/2", 3/4", 1"
Max. Voltage: 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275644 Mfr #: EPS-300-KIT
Use Shrink Tubing With Wire Size: 6 AWG to 500 kcmilI.D. Before Shrinking: 1/2", 3/4", 1"
Max. Voltage: 600Includes: (24) 1/2", (12) 3/4", (6) 1"
Shrink Tubing Material: PolyolefinStandards: MIL-I-23053/4,Class 3
Shrink Tubing Adhesive Lined: YesNumber of Pieces: 42
Color: Black, RedShrink Tubing Kit Type: Heat Shrink Tubing Kit
Shrink Tubing Wall Type: Thin WallShrink Tubing Length: 6"
Item: Heat Shrink Tubing KitShrink Ratio: 3:1
Flame Retardant: NoShrink Tubing Material Type: Flexible
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing Kit, Shrink Tubing Wall Type Thin Wall, Shrink Tubing Material Polyolefin, Shrink Tubing Material Type Flexible, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, Shrink Tubing Usable Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Number of Pieces 42, Use Shrink Tubing With Wire Size 6 AWG to 500 kcmil, Includes (24) 1/2 In., (12) 3/4 In., (6) 1 In., I.D. Before Shrinking 1/2 In., 3/4 In., 1 In., Color Black, Red, Shrink Tubing Length 6 In., Max. Voltage 600

Reviews