SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heavy Duty Degreaser, Size 1 gal., Min. Qty 4

3M| Zoro #: G3753032| Mfr #: 34782

$18.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fragrance: UnscentedSub-Category: DegreaserDegreaser NSF Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753032 Mfr #: 34782
Fragrance: UnscentedSub-Category: Degreaser
Degreaser NSF Rating: Not RatedDegreaser Solvent Base: Non-Solvent
Recommended Dilution: 1:5 to 1:100Degreaser VOC Range: Greater than 50% / 500 g/L
Degreaser Container Type: JugReady to Use/Concentrated: Concentrated
Item: Heavy Duty DegreaserRTU Yield per Container: Up to 101 gal.
Degreaser Container Size: 1 gal.Degreaser Application: Facility Maintenance
Degreaser Item: DegreaserStandards: OSHA Hazard Communication Standard, 29 CFR 1910.1200, NFPA
Country of Origin (subject to change): United States

Description

Heavy Duty Degreaser, Facility Maintenance, Cleaner Container Type Jug, Cleaner Container Size 1 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Degreaser, Concentrated, Recommended Dilution 1:5 to 1:100, Fragrance Unscented, RTU Yield per Container Up to 101 gal., Standards OSHA Hazard Communication Standard, 29 CFR 1910.1200, NFPA

Restrictions and Compliance

*3: Hazardous material

Reviews