High Tack Spray, 24oz.

3M| Zoro #: G1428594| Mfr #: 76

$23.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428594 Mfr #: 76
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsItem: Spray Adhesive
Size: 24 oz.Substrates: Cardboard, Cork, Fabrics, Felt, Foils, Glass, Metal, Plastics, Rubber, Vinyl, Wood
Item: Spray AdhesiveNet Weight (Oz.): 18.1
Temp. Range (F): 0 Degrees to 160 DegreesBonding Range: Up to 1 hr.
Country of Origin (subject to change): United States

Product Description

Spray Adhesive, Size (Oz.) 24, Net Weight (Oz.) 18.1, Temp. Range (F) 0 to 160, Bonding Range Up to 1 hr., Substrates Cardboard, Cork, Fabrics, Felt, Foils, Glass, Metal, Plastics, Rubber, Vinyl, Wood

Restrictions and Compliance

*3: Hazardous material

Product Reviews