Hook-and-Loop Dsc Backup Pad, 3D

3M| Zoro #: G1670112| Mfr #: 04132

$7.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1670112 Mfr #: 04132
Item: Hook-and-Loop Disc Backup PadThickness: 1/8"
Density: HardBody Material: Foam
Back Mounting Size: 1/4"Back Mounting Type: Straight Shaft
Face Mounting Type: Hook-and-LoopVacuum Hole Design: No Hole
Diameter: 3"Max. Speed: 20, 000 rpm
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Disc Backup Pad, Vacuum Hole Design No Hole, Diameter 3 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Thickness 1/8 In., Max. Speed 20, 000 rpm, Density Hard, Body Material Foam

Product Reviews

Save 15%. Sign up for Z-mail.