Hook-and-Loop Dsc Backup Pad, 4-1/2D

3M| Zoro #: G0661701| Mfr #: 14111

$19.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661701 Mfr #: 14111
Item: Hook-and-Loop Disc Backup PadVacuum Hole Design: No Hole
Diameter: 4-1/2"Max. Speed: 13, 000 rpm
Thickness: 1/8"Density: Hard
Body Material: FoamBack Mounting Size: 5/8"-11
Back Mounting Type: Threaded Arbor HoleFace Mounting Type: Hook-and-Loop
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Disc Backup Pad, Vacuum Hole Design No Hole, Diameter 4-1/2 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Thickness 1/8 In., Max. Speed 13, 000 rpm, Density Hard, Body Material Foam

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.