Hook-and-Loop Dsc Backup Pad, 4D

3M| Zoro #: G1297344| Mfr #: 05674

$22.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297344 Mfr #: 05674
Item: Hook-and-Loop Disc Backup PadDiameter: 4"
Max. Speed: 13, 000 rpmThickness: 1/8"
Density: HardBody Material: Foam
Back Mounting Size: 5/8"-11Back Mounting Type: Threaded Arbor Hole
Face Mounting Type: Hook-and-LoopVacuum Hole Design: No Hole
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Disc Backup Pad, Vacuum Hole Design No Hole, Diameter 4 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Thickness 1/8 In., Max. Speed 13,000 rpm, Density Hard, Body Material Foam

Product Reviews

Save 15%. Sign up for Z-mail.