JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hook-and-Loop Dsc Backup Pad, 5D

3M| Zoro #: G1702461| Mfr #: 05680

$20.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702461 Mfr #: 05680
Item: Hook-and-Loop Disc Backup PadBody Material: Foam
Back Mounting Size: 5/8"-11Back Mounting Type: Threaded Arbor Hole
Face Mounting Type: Hook-and-LoopVacuum Hole Design: No Hole
Diameter: 5"Max. Speed: 10, 000 rpm
Thickness: 1/8"Density: Hard
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Disc Backup Pad, Vacuum Hole Design No Hole, Diameter 5 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Thickness 1/8 In., Max. Speed 10,000 rpm, Density Hard, Body Material Foam

Product Reviews

Save 15%. Sign up for Z-mail.