3M

Hookit Clean Sanding Disc 236U, 55598, 5 In P80 C-Weight

Hover or click to zoom Tap to zoom
Help us improve our product images
$1.03
Must order in multiples of 250

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3M #51141555980 Specifications

  • Country of Origin (subject to change): United States

Description

3M Hookit Clean Sanding Disc 236U features a 3M proprietary multi-hole pattern that evacuates dust better than 5- or 6-hole products — dramatically increasing disc life. The design achieves an ideal balance between the abrasive surface and dust extraction holes to maximize cut and optimize the life of the disc.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M Hookit discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide grains cut faster and last longer than traditional garnet
  • Strong, C-weight paper backing supports aggressive sanding

Restrictions and Compliance

  • Hazardous material

Reviews of 3M #51141555980

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.