3M
Hookit Film Disc 375L, P180, 5 In X Nh, Die 500X
- Zoro #: G704365921
- Mfr #: 7100106749
Hover or click to zoom Tap to zoom
$0.56
Must order in multiples of 250
Subtotal: $140.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #7100106749
- Zoro #G704365921
- Country of OriginUnknown
- Category Hook & Loop Sanding Discs
Description
3M Hookit Film Disc 375L delivers outstanding tear resistance, flexibility, and a consistent, uniform finish on a variety of substrates. Premium aluminum oxide abrasive grain offers a fast cut-rate and extended product life for greater productivity.
- Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- 3M Hookit disc is easy to change and reuse, maximizing utility for the life of the disc
- Durable film backing is tear-resistant and provides a uniform, consistent finish
- Open coat construction provides an aggressive cut
- Load-resistant coating helps prevent dust and debris from clogging the disc
Restrictions and Compliance
- Hazardous material
Reviews of 3M #7100106749
Explore more
- 3M Standard Abrasives Quick Change Zirconia Pro 2 Ply Disc, 598426, 80 Y-Weight, Tr, Green, 2 In 7100220967
- 3M Trizact Hookit Film Disc 268Xa, A5, Orange, 5 In X Nh, Die 500X, 50 Per Inner 7000028187
- 3M Sanding Disc, Aluminum Oxide, PK100 7100112002
- 3M SandBlaster Sanding Disc, 9425ES-30B, PK30 9425ES-30-B
- 3M Sanding Disc, 6 in. 7100078156
- 3M Scotch-Brite Surface Conditioning Disc, 7 In X Nh A Med 7000136528
- 3M P400A 3M216U GOLD HOOKIT 50BX 3M0913
- 3M Cubitron Ii Hookit Paper Disc 732U, 180+ C-Weight, 5 In X Nh, D/F 5Hl, Die 500Fh 7100074886
- 3M Hookit Clean Sanding Film Disc 375L, P400, 5 In, Die 500Lg 7100106738
- 3M CUBITRON II Hook-and-Loop Sanding Disc, 8 in Dia, PK50 710W
- NORTON CO 6" PSA DISC P1200B CHAMP MAGN 100/PKG NR31466
- 3M Hook & Loop Sanding Discs