3M
Hookit Microfinishing Film Type D D/F Disc 268L, 5 In X Nh 8 Holes 60 Micron
- Zoro #: G804364060
- Mfr #: 60020002840
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 5 in
- Vacuum Hole Design: 8 Hole
- Grade: 60 Micron
- Abrasive Material: Aluminum Oxide
- Color: Black
- For Use With: Random Orbital Sanders
- Backing Material: Polyester Film
- Disc Attachment Type: Hookit
$1.25
Must order in multiples of 50
Subtotal: $62.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M Hook/Loop Disc, 5In, 1000 Grit, Alum, PK500 60600110633
- 3M Hookit Clean Sanding Film Dsc 375L, 5inxN 7100106648
- 3M Low Pro Hook/Loop Backup Pd, 5in Dia, PK10 89052
- 3M Sanding Disc, 120Grit, Aluminum Oxide, PK50 7100078154
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 7100247533
- 3M Standard Abrasives Quick Change Aluminum Oxide 2 Ply Disc, 522405, 60, Tsm, Brown, 2 In, Die Qs200Pm 7100062259
- 3M Standard Abrasives Quick Change Ts Buff And Blend Gp Disc 840211, 1-1/2 In A Crs 66000027616
- 3M ROLOC PAD 3M14211
- 3M Hookit Microfinishing Film Type D D/F Disc 366L, 6 In X 11/16 In 8 Holes 100 Micron 60440142382
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 AE-203-180
- 3M Hook-and-Loop Disc BU Pad, 6D 906
- 3M Hook & Loop Sanding Discs