Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook/Loop Disc, Multihole, 120Grt, 5in, PK50

  • Zoro #: G0044795
  • Mfr #: 775L

$48.82 /ea ($0.98/unit)

Order in multiples of 5

  • Color: Purple
  • Backing Material: Film
  • Disc Backing Material: Film
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #775L Specifications

  • Zoro #: G0044795
  • Mfr #: 775L
Color: Purple Backing Material: Film
Disc Backing Material: Film Disc Dia.: 5"
Item: Hook-and-Loop Sanding Disc Backing Weight: C
Grade: Fine Series: 775L
Grit: 120 Abrasive Type: Coated
Disc Diameter: 5" Abrasive Grade: Medium
Abrasive Material: Ceramic Vacuum Hole Design: Multi-Hole
Abrasive Grit: 120 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Multi-Hole, Disc Diameter 5 In., Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Ceramic, Disc Backing Material Film, Backing Weight C, Series 775L, Color Purple, Package Quantity 50 For industrial/occupational use only.  Not for consumer sale or use. 3M Safety Data Sheet’s (SDS) are available on the 3M website at www.3M.com/sds

Reviews of 3M #775L