Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook/Loop Disc, Multihole, 5in., PK50

  • Zoro #: G0044801
  • Mfr #: 775L
$70.29 ($1.41/unit)
  • Grade: Medium
  • Disc Diameter: 5 in
  • Abrasive Material: Ceramic
See full product details
Orders over $75 ship free.

3M #775L Specifications

  • Zoro #: G0044801
  • Mfr #: 775L
Grade: Medium Disc Diameter: 5 in
Abrasive Material: Ceramic Disc Dia.: 5"
Abrasive Type: Coated Grit: 80
Abrasive Grit: 80 Color: Purple
Backing Material: Film Series: 775L
Disc Backing Material: Film Item: Hook-and-Loop Sanding Disc
Backing Weight: C Vacuum Hole Design: Multi-Hole
Abrasive Grade: Coarse Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Multi-Hole, Disc Diameter 5 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Film, Backing Weight C, Series 775L, Color Purple, Package Quantity 50

Reviews of 3M #775L