Hot Melt Adhesive, Amber, 5/8 x 8 In, PK165

3M| Zoro #: G1717581| Mfr #: 3762 LM-Q

$138.32 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light AmberBegins to Harden: 30 sec.Full Cure: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717581 Mfr #: 3762 LM-Q
Color: Light AmberBegins to Harden: 30 sec.
Full Cure: Not SpecifiedFor Use With: Mfr. No. POLYGUN EC Applicator
Application: Point-of-purchase display and trade exhibits, corrugated display manufacturing, counter top displays.Diameter: 5/8"
Item: Hot Melt Glue StickLength: 8"
Tensile Strength: 600 psiSubstrates: Paper, Rigid Breadboard, Flexible Grid Urethane Foam
Temp. Range: 0 to 130 Degrees FCharacteristics: High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and Efficient
Shear Strength: 480 psiPeel Strength: 6 psi
Country of Origin (subject to change): United States

Description

Hot Melt Glue Stick, Light Amber, Diameter 5/8 In., Length 8 In., For Use With Mfr. No. POLYGUN EC Applicator, Temp. Range 0 to 130 Degrees F, Begins to Harden 30 sec., Full Cure Not Specified, Peel Strength 6 psi, Shear Strength 480 psi, Tensile Strength 600 psi, Substrates Paper, Rigid Breadboard, Flexible Grid Urethane Foam, Characteristics High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and Efficient

Reviews