KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Melt Adhesive, Clear, 5/8 x 2 In, PK605

3M| Zoro #: G0735926| Mfr #: 3792LMTC

$141.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Substrates: Paper, Polyolefin, Fabric, Felt, Rigid Breadboard, ABS, PVC
For Use With: Mfr. No. POLYGUN LT
Peel Strength: 13 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735926 Mfr #: 3792LMTC
Substrates: Paper, Polyolefin, Fabric, Felt, Rigid Breadboard, ABS, PVCFor Use With: Mfr. No. POLYGUN LT
Peel Strength: 13 psiDiameter: 5/8"
Length: 2"Item: Hot Melt Glue Stick
Application: Industrial product assembly, plastic, luggage, sand core assembly, fabrics and apparel, costume design, toys and games, trophy nameplates.Begins to Harden: 40 sec.
Shear Strength: 350 psiTensile Strength: 547 psi
Full Cure: Not SpecifiedColor: clear
Temp. Range: 0 to 140 Degrees FCharacteristics: High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and Efficient
Country of Origin (subject to change): United States

Description

Hot Melt Glue Stick, Clear, Diameter 5/8 In., Length 2 In., For Use With Mfr. No. POLYGUN LT, Temp. Range 0 to 140 Degrees F, Begins to Harden 40 sec., Full Cure Not Specified, Peel Strength 13 psi, Shear Strength 350 psi, Tensile Strength 547 psi, Substrates Paper, Polyolefin, Fabric, Felt, Rigid Breadboard, ABS, PVC, Characteristics High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and Efficient

Reviews