KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Melt Adhesive, Tan, 0.45 x 12In, PK154

3M| Zoro #: G1752484| Mfr #: 3762 AE

$108.70 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Substrates: Corrugated Packaging, Breadboard
For Use With: Mfr. No. AE II
Peel Strength: 7 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752484 Mfr #: 3762 AE
Substrates: Corrugated Packaging, BreadboardFor Use With: Mfr. No. AE II
Peel Strength: 7 psiDiameter: 1/2"
Length: 12"Item: Hot Melt Glue Stick
Application: Excellent Hot Tack, Fast-SettingBegins to Harden: 35 sec.
Shear Strength: 545 psiTensile Strength: 450 psi
Full Cure: Not SpecifiedColor: Tan
Temp. Range: 0 to 130 Degrees FCharacteristics: General Purpose
Country of Origin (subject to change): United States

Description

Hot Melt Adhesive 3762 AE, Round, 1/2 x 12 In, Tan, Glue Stick Capacity 12 In, Length 12 In, Temp Range 0 to 130 F, Application Time 35 Sec, Peel Strength 7, Shear Strength 545, Tensile Strength 450, Excellent Hot Tack, Fast-Setting, For Use With G2777022 Applicator, Substrates Corrugated Packaging, Beadboard, General-Purpose, Package Quantity 154

Reviews