SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hot Melt Adhesive, Tan, 5/8 x 2 In, PK605

3M| Zoro #: G1846896| Mfr #: 3762TC

$105.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Cure: Not SpecifiedColor: TanPeel Strength: 7 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846896 Mfr #: 3762TC
Full Cure: Not SpecifiedColor: Tan
Peel Strength: 7 psiSubstrates: Paper, Corrugated, Wood
Shear Strength: 545 psiLength: 2"
Characteristics: High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and EfficientTemp. Range: 0 to 130 Degrees F
Tensile Strength: 450 psiItem: Hot Melt Glue Stick
For Use With: Mfr. No. POLYGUN TC ApplicatorBegins to Harden: 35 sec.
Application: Manual corrugated case and carton sealing.Diameter: 5/8"
Country of Origin (subject to change): United States

Description

Hot Melt Glue Stick, Tan, Diameter 5/8 In., Length 2 In., For Use With Mfr. No. POLYGUN TC Applicator, Temp. Range 0 to 130 Degrees F, Begins to Harden 35 sec., Full Cure Not Specified, Peel Strength 7 psi, Shear Strength 545 psi, Tensile Strength 450 psi, Substrates Paper, Corrugated, Wood, Characteristics High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and Efficient, Application Manual corrugated case and carton sealing.

Reviews