KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

In-Line Document Holder, Monitor/Keyboard

3M| Zoro #: G1462027| Mfr #: DH640

$65.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black/Clear
Features: Weighted Legs
Height: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462027 Mfr #: DH640
Color: Black/ClearFeatures: Weighted Legs
Height: 11"Includes: Elastic Line Guide
Item: In-Line Document HolderMaterial: Plastic/Steel/Polycarbonate
Width: 18"Mounting Style: Between Monitor and Keyboard
Sheet Capacity: 300Country of Origin (subject to change): China

Description

In-Line Document Holder, Mounting Style Between Monitor and Keyboard, Sheet Capacity 300, Height 11 In., Width 18 In., Color Black/Clear, Material Plastic/Steel/Polycarbonate, Features Weighted Legs, Includes Elastic Line Guide

Reviews