Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Degreaser, 1.9L, Red, Mild Fresh

  • Zoro #: G0089726
  • Mfr #: 26A

$108.68

  • For Use With: 3M Flow Control System
  • Item - Portion Control System Chemicals: Degreaser
  • Cleaner Container Type: Jug
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #26A Specifications

  • Zoro #: G0089726
  • Mfr #: 26A
For Use With: 3M Flow Control System Item - Portion Control System Chemicals: Degreaser
Cleaner Container Type: Jug Fragrance: Unscented
Cleaner Chemical Product Grouping: Portion Control System Chemicals Item: Industrial Degreaser
Container Type: Bottle Color: Red
Flash Point: 147 Degrees F Cleaner Form: Liquid
VOC Content: 0.315% RTU Yield per Container: 76 gal.
Recommended Dilution: Ready to Use to 0.5:76 gal. Size: 0.5 gal.
Chemical No.: 26A Primary Chemical: None
pH: 10.5 to 11.5 Standards: OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
For Use On: Heavy Soiled Walls, Equipment Sub-Category: Degreasers
Cleaner Container Size: 0.50 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portion Control System Chemicals, Degreaser, Chemical Series 3M(TM) Flow Control System, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 0.50 gal., Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200, Cleaner Container Type Jug, Primary Chemical None, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:147, Chemical No. 26A, Flash Point 147 Degrees F, pH 10.5 to 11.5

Reviews of 3M #26A