3M Industrial
Scotch-Brite Metal Finishing Wheel, 12 In X 4 In X 5 In 5A Med
- Zoro #: G604223017
- Mfr #: 61500026721
Hover or click to zoom Tap to zoom
$755.96
Subtotal: $755.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M Industrial
- MFR #61500026721
- Zoro #G604223017
- Country of OriginUnknown
- Category Convolute Wheels
Description
Scotch-Brite Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. Our Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures.
- High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
- Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
- Controlled abrasive action helps prevent undercutting or gouging
- Highly conformable wheel effectively finishes irregular or contoured surfaces
- Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing
Reviews of 3M Industrial #61500026721
Explore more
- 3M INDUSTRIAL Scotch-Brite Light Deburring Wheel, 8 In X 3 In X 3 In 8S Fin 61500090024
- 3M INDUSTRIAL Scotch-Brite Exl Deburring Wheel, 10 In X 2 In X 5 In 9S Fin 61500126844
- 3M INDUSTRIAL Scotch-Brite Ex2 Deburring Wheel, 6 In X 2 In X 1 In 8A Med 61500159373
- 3M INDUSTRIAL Scotch-Brite Multi-Finishing Wheel, 12 In X 1 In X 5 In 2S Med 61500053394
- 3M INDUSTRIAL Scotch-Brite Ex2 Deburring Wheel, 12 In X 1 In X 5 In 9S Fin 61500124898
- 3M INDUSTRIAL Scotch-Brite Light Deburring Wheel, 12 In X 4 In X 5 In 6S Fin 61500040011
- 3M INDUSTRIAL Standard Abrasives Metal Finishing Wheel 858382, 8 In X 1 In X 3 In 5A Med 66000047085
- 3M INDUSTRIAL Scotch-Brite Light Deburring Wheel, 16 In X 1 In X 10 In 7S Fin 61500119666
- 3M INDUSTRIAL Scotch-Brite Metal Finishing Wheel, 12 In X 2 In X 5 In 6A Crs 61500054566
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. 7010366615
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 2" dia. 7100110967
- 3M Industrial Convolute Wheels