3M Industrial
Standard Abrasives Buff And Blend Hs Power Pad 827630, 6 In X 9 In A Vfn
- Zoro #: G004364976
- Mfr #: 66000052994
Hover or click to zoom Tap to zoom
Help us improve our
product images
$169.04
Must order in multiples of 50
Subtotal: $8,452.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M Industrial #66000052994 Specifications
- Zoro #: G004364976
- Mfr #: 66000052994
- UPC #: 51115376993
- Country of Origin (subject to change): Unknown
Description
Standard Abrasives Buff and Blend Power Pad is pre-cut to a convenient size and has added stiffness for use by hand or with tools. Use it for deburring, polishing, cleaning, and surface preparation on metal, composite or plastic surfaces. It can be a good alternative to steel wool, files, scrapers, wire brushes and sandpaper sheets.
- 6 x 9? size is more manageable than a hefty roll
- More durable than regular hand pads
- Pad can be easily sized for power tools such as Jitterbug, orbital and straight line sanders
- Reinforced fibers add stiffness and durability for machine use, compared to hand pads
- Flexible web construction conforms to contours
Restrictions and Compliance
- Hazardous material
Reviews of 3M Industrial #66000052994
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M INDUSTRIAL Scotch-Brite High Strength Roll, 6 In X 30 Ft A Vfn 61500137759
- 3M INDUSTRIAL Scotch-Brite Clean And Finish Roll, 18 In X 30 Ft T 61500041407
- 3M INDUSTRIAL Finesse-It Roloc Sanding Pad 82271, 1-1/4 In Soft 60980016020
- 3M INDUSTRIAL Scotch-Brite Light Duty Hand Pad 6448B, 6 In X 9 In 61500290574
- 3M INDUSTRIAL Scotch-Brite Metal Blending Roll, 2-3/4 In X 30 Ft S Med 61500295607
- 3M INDUSTRIAL Scotch-Brite Cut And Polish Roll, 4 In X 30 Ft A Vfn 61500070430
- 3M INDUSTRIAL Scotch-Brite Light Deburring Roll, 12 In X 30 Ft A Vfn 61500121779
- 3M INDUSTRIAL Scotch-Brite Clean And Finish Roll, 8 In X 30 Ft A Med 61500121654
- 3M INDUSTRIAL Scotch-Brite High Strength Roll, 20 In X 30 Ft A Med 61500093994
- GATOR All-Purpose Jumbo Sanding Sponges, Coarse Grit 4176
- 3M SandingHandPad, Diamond, R10 Micron, PK10 7000082372
- 3M Industrial Abrasive Pads & Sponges