Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Abrasives & Polishers
/
Deburring Abrasives & Tools
/
Convolute Wheels
/
Standard Abrasives Metal Finishing Wheel 858382, 8 In X 1 In X 3 In 5A Med
Shop All Convolute Wheels
Shop Alternate Products
This Product is Discontinued
3M
Standard Abrasives Metal Finishing Wheel 858382, 8 In X 1 In X 3 In 5A Med (Discontinued)
Mfr #
66000047085
Zoro #
G004223181
Free Shipping & Returns
This Product is Discontinued
Shop for all Convolute Wheels
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Standard Abrasives Metal Finishing Wheel 858382, 8 In X 1 In X 3 In 5A Med
$140.99
This item includes a minimum quantity of 3
Product Information
Brand
3M
MFR #
66000047085
Zoro #
G004223181
UPC #
51115371080
Country of Origin
Unknown
Category
Convolute Wheels
Description
Our Standard Abrasives Metal Finishing Wheel is a dense and stiff convolute wheel designed to help you achieve a final finish on a variety of metals.
Produces satin and antique finishes on a variety of metals
Can be dressed to fit specific part geometry
Rigid convolute wheel construction works well on flat surfaces and corners
High cut rate requires low contact pressure
Open web is load resistant, prolonging abrasive service life
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
3M Convolute Wheels