3M Industrial
Standard Abrasives Surface Conditioning Rc Disc 845813, 7 In Crs
- Zoro #: G304364287
- Mfr #: 66000033911
Hover or click to zoom Tap to zoom
$8.48
Must order in multiples of 100
Subtotal: $848.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M Industrial
- MFR #66000033911
- Zoro #G304364287
- Country of OriginUnknown
- Category Hook & Loop Sanding Discs
Description
Our Standard Abrasives Surface Conditioning RC Disc combines edge durability and flexibility with high initial and extended cut rate to create a great all-around disc pad for deburring, blending, cleaning and finishing of composites or other soft metals.
- High edge durability and flexibility
- Designed for blending, coating removal, finishing, and light deburring
- Aluminum Oxide on RC material provides good initial and extended cut rate
- Best material for general use and average pressure usage
- Most efficient on flat surfaces made of composites or soft metals
Restrictions and Compliance
- Hazardous material
Reviews of 3M Industrial #66000033911
Explore more
- 3M INDUSTRIAL Standard Abrasives Quick Change Ts Surface Conditioning Rc Disc 840235, 1-1/2 In Med 66000045113
- 3M INDUSTRIAL Stikit Cloth Disc Roll 341D, 6 In X Nh 36 X-Weight, 100 Discs Per Roll 60440196230
- 3M INDUSTRIAL Stikit Paper Disc Roll 236U, 5 In X Nh P180 C-Weight, 100 Discs Per Roll 60440272338
- 3M INDUSTRIAL Standard Abrasives Quick Change Ts Surface Conditioning Fe Disc 840031, 3/4 In Crs 66000006701
- 3M INDUSTRIAL Hookit Microfinishing Film Type D D/F Disc 268L, 5 In X Nh 8 Holes 60 Micron 60020002840
- 3M INDUSTRIAL Standard Abrasives Quick Change Tr Felt Polishing Disc 840480, 3 In 66000007279
- 3M INDUSTRIAL Hookit Microfinishing Film Type D D/F Disc 268L, 6 In X Nh 8 Holes 80 Micron 60020003004
- 3M INDUSTRIAL Cubitron Ii Hookit Paper D/F Disc 732U, 5 In X Nh 5 Holes 120+ C-Weight 60440296444
- 3M INDUSTRIAL Stikit Paper D/F Disc Roll 426U, 5 In X Nh 5 Holes 80 A-Weight 60440231409
- NORTON ABRASIVES FINISH DISC 5"" XFIN 320G 07660768357
- DYNABRADE Disc, 11-1/4"dia., AO, 120G, Vacuum 91309
- 3M Industrial Hook & Loop Sanding Discs