3M Industrial

Stikit Paper Disc Roll 426U, 6 In X Nh 400 A-Weight, 175 Discs Per Roll

3M Industrial Stikit Paper Disc Roll 426U,  6 In X Nh 400 A-Weight,  175 Discs Per Roll 60440232407
Hover or click to zoom Tap to zoom
$85.74

Must order in multiples of 36

  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.

Total: $3,086.64

3M Industrial #60440232407 Specifications

  • Country of Origin (subject to change): Unknown

Description

3M Stikit Paper Disc Roll 426U are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
  • Anti-load coating helps prevent clogging and produce consistent finishes
  • Light, A-weight paper flexes with the backup pad
  • 3M Stikit adhesive provides fast attachment and clean removal for multi-step finishing processes

Restrictions and Compliance

  • Hazardous material

Reviews of 3M Industrial #60440232407