Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Power Transmission
/
Compressors, Air Tanks & Pneumatic Parts
/
Compressor, Air Tank & Pneumatic Tool Parts
/
Pneumatic Tool Parts
/
Vacuum Hose Anti-Static 28730, 1 in ID x 4 ft
Shop All Pneumatic Tool Parts
Shop Alternate Products
This Product is Discontinued
3M
Vacuum Hose Anti-Static 28730, 1 in ID x 4 ft (Discontinued)
Mfr #
60440240566
Zoro #
G304647410
This Product is Discontinued
Shop for all Pneumatic Tool Parts
Product Information
|
Reviews
Customers Also Purchased
This item
: Vacuum Hose Anti-Static 28730, 1 in ID x 4 ft
$31.55
Product Information
Brand
3M
MFR #
60440240566
Zoro #
G304647410
UPC #
51141287300
Country of Origin
Unknown
Category
Pneumatic Tool Parts
Description
Black vacuum hose used to properly connect 3M Dust Shrouds, 3M Random Orbital and Orbital Sanders to a vacuum system for superb performance.
From the Manufacturer
Reviews
Explore More Products
3M Compressor, Air Tank & Pneumatic Tool Parts