SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insulated Crimper, 26-10 AWG

3M| Zoro #: G1434912| Mfr #: TH-450

$46.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Flags, Closed End Connectors, Crimp Sleeves and Standard PartsItem: Insulated CrimperOverall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434912 Mfr #: TH-450
Includes: Flags, Closed End Connectors, Crimp Sleeves and Standard PartsItem: Insulated Crimper
Overall Length: 9-1/2"Adjustable: Manual
Handle Type: Cushion GripFeatures: High-strength Heat Treated Carbon Steel Provides Dependable Service and Long Life, Cushioned Insulated Handles for Comfortable Grip
Country of Origin (subject to change): Taiwan, Province of China

Description

Insulated Crimper, Overall Length 9-1/2 In., Capacity 26 to 6AWG, Adjustable Manual, Handle Type Cushion Grip, Features High-strength Heat Treated Carbon Steel Provides Dependable Service and Long Life, Cushioned Insulated Handles for Comfortable Grip, Includes Flags, Closed End Connectors, Crimp Sleeves and Standard Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews