3M
Invisible Tape, 0.75 in.W x 28 yd.L, PK12
- Zoro #: G4071901
- Mfr #: 6200K12
Hover or click to zoom Tap to zoom
Key Features
- Tape Backing Material: Plastic
- Tape Thickness: 2.1 mil
- Tape Width: 0.75"
- Tape Length: 83.33 ft
- Tape Core Diameter: 1"
- Material: Plastic
- Color: Clear
- Length: 83.33 ft
$21.05
Pk of 12, $1.75/ea
Subtotal: $21.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M Mounting Tape, 0.5 x 75 in. 110
- 3M DISPENSER, TAPE, C38, BLACK MMMC38BK
- 3M Scotch® Magic Tape Refill, 3/4" x 1000", 3/Pack 810K3
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack 81212P
- 3M Transparent Tape, 1 x 2592 in. 60012592
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear 5910
- 3M 3M 845VP Book Repair Tape 8-Roll Multi-Pack 15-Yard Rolls 3 Core 845VP
- 3M Scotch® Removable Tape 811, 3/4" x 1296", Boxed, 1" Core, 1 Roll 811341296
- 3M 3m 12in. Hand-Masking Paper Blade PB12 1018415
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK 812-12P
- MAVALUS Tape, 1" x 324", Green, PK6 10015
- 3M