Shop Alternate Products

3M

Iron Reduction System, 16" Depth, 63" H (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Service Flow Rate (GPM): 7
  • Max. Grain Capacity: Duplex
  • Bypass Valve: Full Flow
  • Days Between Regeneration: Demand
  • Meter Range (GPM): 0 - 100
  • Width (In.): 30 in
  • Distributor Type: Nylon
  • Height (In.): 63 in
See all product information
This Product is Discontinued
Shop for all Water Softeners
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents