Skip to Main Content
customer-service Help
3M

Iron Reduction System, 16" Depth, 63" H

3M Iron Reduction System, 16" Depth, 63" H 3MAPPM200
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,125.00
  • Item: Iron Reduction System
  • Service Flow Rate (GPM): 9
  • Max. Grain Capacity: Duplex
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $3,125.00

3M #3MAPPM200 Specifications

  • Item: Iron Reduction System
  • Service Flow Rate (GPM): 9
  • Max. Grain Capacity: Duplex
  • Height (In.): 63 in
  • Number of Brine Tanks: 0
  • Pipe Size (In.): 1 in
  • Meter Range (GPM): 0 - 100
  • Tank Material: Fiberglass
  • Depth (In.): 16 in
  • Tank Type: Two Tank
  • Days Between Regeneration: Demand
  • Distributor Type: Nylon
  • Type: Demand Initiated Regeneration
  • Bypass Valve: Full Flow
  • Width (In.): 32 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Iron Reduction System, Demand Initiated Regeneration, Service Flow Rate (GPM) 9, Duplex Max. Grain Capacity, Pipe Size (In.) 1 in, Height (In.) 63 in, Width (In.) 32 in, Depth (In.) 16 in, Full Flow Bypass Valve, Meter Range (GPM) 0 - 100, Tank Type Two Tank, Fiberglass Tank Material, Nylon Distributor Type, Days Between Regeneration Demand, Number of Brine Tanks 0

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of 3M #3MAPPM200