PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyboard Tray, 6-3/4in, Black

3M| Zoro #: G1638901| Mfr #: AKT70LE

$158.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12-2/3"Includes: Gel Wrist SupportColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638901 Mfr #: AKT70LE
Width: 12-2/3"Includes: Gel Wrist Support
Color: BlackLength: 28"
Swivel Angle: 360 DegreesArm Type: Lever-Adjust
Track Length: 21-3/4"Item: Keyboard Tray
Features: AdjustableMounting Type: Track
Height: 6-3/4"For Use With: Corner Workstations
Country of Origin (subject to change): United States

Description

Keyboard Tray, Track, Lever-Adjust, Black, Track Length 21-3/4 In., Swivel Angle 360 Degrees , Height 6-3/4 In., Length 28 In., Width 12-2/3 In., Adjustable, For Use With Corner Workstations, Includes Gel Wrist Support

Reviews