KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyboard Tray, 7-1/2in, Black

3M| Zoro #: G0816986| Mfr #: AKT150LE

$225.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Track
Length: 26-1/2"
Height: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816986 Mfr #: AKT150LE
Mounting Type: TrackLength: 26-1/2"
Height: 7-1/2"Width: 11-2/3"
Track Length: 23"For Use With: Corner Workstations
Color: BlackFeatures: Adjustable
Swivel Angle: 360 DegreesArm Type: Lever-Free Lift And Lock
Includes: Gel Wrist SupportItem: Keyboard Tray
Country of Origin (subject to change): United States

Description

Keyboard Tray, Track, Lever-Free Lift And Lock, Black, Track Length 23 In., Swivel Angle 360 Degrees , Height 7-1/2 In., Length 26-1/2 In., Width 11-2/3 In., Adjustable, For Use With Corner Workstations, Includes Gel Wrist Support

Reviews