Shop Alternate Products
This Product is Discontinued
3M
Knob Adjust Keyboard Tray With Standard Platform, 25.2w x 12d, Black (Discontinued)
Mfr # AKT60LE
Zoro # G4589485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel, Wood
- Standards Meets BIFMA Specifications (x5.6-2016)
- Weight 14.05 lbs