Skip to Main Content
customer-service Help
3M

Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow

3M Lanyard,  6 ft.,  310 lb. Weight Capacity,  Yellow 1246021
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$296.18
  • Promotion Restriction: Not eligible for promotion
  • Item: Lanyard
  • Length: 6 ft.
See full product details
Out of Stock
Total: $296.18

3M #1246021 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Lanyard
  • Length: 6 ft.
  • Series: EZ Stop(TM)
  • Weight Capacity: 310 lb.
  • Color: Yellow
  • Harness Connection: Snap Hook
  • Anchorage End Connection: Rebar Hook
  • Number of Legs: 2
  • Hardware Material: Aluminum
  • Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
  • Visual Load Indicator: Yes
  • RFID Equipped: Yes
  • Shock-Absorbing Lanyard Material: Polyester
  • Brand and Series: 3M DBI-Sala EZ-Stop(TM)
  • Rebar Hook Gate Opening Size: 2 1/2 in
  • Harness Connection Gate Opening Size: 3/4 in
  • Shock Absorbing Type: Shock Pack
  • Harness End Connection Material: Aluminum
  • Adjustable Length: No
  • Max. Working Length: 6 ft
  • Harness End Connection: Snap Hook
  • Anchorage End Connection Type: Rebar Hook
  • Includes Rescue Ring: No
  • Anchorage End Connection Material: Aluminum
  • Number of Rescue Rings: 0
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection 2-1/2 in Aluminum Rebar Hook, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Brand and Series 3M DBI-Sala EZ-Stop(TM), Color Yellow, Hardware Material Aluminum, Harness Connection Aluminum Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Shock Pack

Reviews of 3M #1246021