Skip to Main Content
customer-service Help
3M

Lifeline, 11 ft., 310 lb. Weight Capacity, Red

3M Lifeline,  11 ft.,  310 lb. Weight Capacity,  Red 3100427
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$171.06
  • Item: Lifeline
  • Length: 11 ft.
  • Weight Capacity: 310 lb.
See full product details
This item ships free.
Total: $171.06

3M #3100427 Specifications

  • Item: Lifeline
  • Length: 11 ft.
  • Weight Capacity: 310 lb.
  • Series: Rebel(TM)
  • Color: Red
  • Harness Connection: Steel Carabiner
  • Anchorage End Connection: 2-1/4 in Steel Rebar Hook
  • Anchoring Location: Overhead Only
  • SRL Housing Material: Nylon
  • SRL Item: Self-Retracting Lifeline
  • Housing Material: Nylon Thermoplastic
  • Visual Load Indicator: Yes
  • Number of Legs: 1
  • Standards: ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
  • Rebar Hook Gate Opening Size: 2 1/4 in
  • ANSI SRL Class: Class B
  • Lifeline Material: Web
  • ANSI SRL Type: SRL
  • RFID Equipped: No
  • Anchorage End Connection Material: Steel
  • Anchorage End Connection Type: Rebar Hook
  • Harness End Connection: Carabiner
  • Sealed: No
  • Brand and Series: 3M Protecta Rebel(TM)
  • Lifeline Length: 11 ft
  • Lifeline Width: 3/4 in
  • Replaceable Lifeline: No
  • Minimum Weight Capacity: 90 lb
  • Harness End Connection Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

  • Swiveling anchorage loop and carabiner
  • 11 ft. (3.3m) 1" (2.5cm) polyester web lifeline
  • Self-locking steel rebar hook on lifeline
  • Compact, lightweight design
  • Tough and impact resistant stackable thermoplastic housing
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
  • Several configurations available

Reviews of 3M #3100427