SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locking Disc Holder, 1 in D, 25000 Max RPM

3M| Zoro #: G1660276| Mfr #: 07500

$15.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfg. No. PN07501 or PN07502 Molding Adhesive and Stripe Removal Discs or Roloc(TM) Unitized WheelsMax. RPM: 25,000Item: Locking Disc Holder/Roloc(TM) + Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660276 Mfr #: 07500
For Use With: Mfg. No. PN07501 or PN07502 Molding Adhesive and Stripe Removal Discs or Roloc(TM) Unitized WheelsMax. RPM: 25,000
Item: Locking Disc Holder/Roloc(TM) + HolderCountry of Origin (subject to change): United States

Description

Disc Holder, Dia 1 In, Arbor Hole 1/4 In, Shank Dia 1/4 In, Black, For Use With Electric Drill

Reviews