3M
Helmet, Universal, Black
Mfr # M-407SG
Zoro # G3793108
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Versaflo TR-600 Powered Air Purifying Respirator and 3M(TM) Speedglas(TM) Adflo(TM) Powered Air Purifying Respirator and Cartridge
- Includes 3M(TM) Versaflo(TM) Respiratory M-Series Helmet Assembly, No ADF Included, Nomex(R) Shroud, Speedglas(TM) Welding Shield
- Material Leather
- Suspension None
- Standards ANSI Z89.1 Type I, Class G
Explore More Products
- 3M Airline Hose, 25 ft. L, 120 psi W-9435-25
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. W-9435-100
- 3M Helmet, Universal, Black M-153SG
- 3M Nut Base, W-2920 0-00-51138-15525-4
- 3M Vortex Cooling Assembly, 1/4 In NPT V-400
- 3M Welding Helmet Kit, Universal, Black 38-1101-30iSW
- 3M Coalescing Filter W-3012/07008(AAD), 1/p W-3012
- 3M High Efficiency Filter Element W-3013-4/ W-3013-4
- 3M SUPPLIED AIR RSPIRATR VORTEX COOLNG ASSY 3M37018
- ALLEGRO INDUSTRIES Remote CO Alarm, 9-1/2 x 10 x 8 In. 9871-01
- 3M Filter and Regulating Panel W-2806
- 3M Masks & Respiratory Protection